Zoro Homepage

Lmt Switch Head, Rotary, Side, Left & Right

  • Mfr # ZCKE09

  • Zoro # G6187264


product price: $58.99
/ea

Key Features

For Use With
Mfr. No. XCKJ
Standards
EN 50047
Travel
90 Degrees
IP Rating
Not Rated
Operating Temp.
-25 Degrees to 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCKE09
Zoro #
G6187264
UPC #
785901256434
Country of Origin
Multiple

Dimensions

Manufacturer Warranty Length
18 mo

Description

Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length Not Applicable, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 90 Degrees , Movement Left and Right, Operating Force 2.21 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating Not Rated, IP Rating Not Rated, Standards EN 50047, For Use With Mfr. No. XCKJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.