Lmt Switch Lever Zcy
Mfr # ZCY59
Zoro # G3508158
product price: $4.95
/eaKey Features
Actuator Style
Rod
Associated Head
ZCE01 || ZCE05
Movement Of Operating Head
rotary
Series Name
standard format
Environmental Characteristic
standard environment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCY59
Zoro #
G3508158
UPC #
785901492122
Country of Origin
Indonesia
Details
Item
Rod Lever Actuator
Actuator Style
Rod
Associated Head
ZCE01 || ZCE05
Movement Of Operating Head
rotary
Series Name
standard format
Environmental Characteristic
standard environment
Device Short Name
ZCY
Switch Actuation
by any moving part
Product Compatibility
XCKT || XCKD || XCKP || XCMD
Tracks
no track
Type Of Approach
lateral approach
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Positive Opening
without
Product Or Component Type
limit switch lever
Type Of Operator
rod lever spring return thermoplastic round rod 6 mm, L = 200 mm)
Description
Rod Lever Actuator, Roller Position Not Applicable, Roller Width Not Applicable, Roller Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.