Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS

  • Mfr # 9037HG33Z20

  • Zoro # G2606493


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Close On Rise
Mounting
Side
Float Travel
6 1/4 in
NEMA Rating
1
Tank Connection Size
2-1/2 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9037HG33Z20
Zoro #
G2606493
UPC #
785901055105
Country of Origin
Mexico

Dimensions

Tank Connection Size
2-1/2 in MNPT
Overall Length
14.66 in
Float Dia.
2.58 in
Conduit Size
3 1/2 in
Stem Length
3.89 in
Float Length
7.13 in
Width
2.56 in
Height
4.44 in
Manufacturer Warranty Length
18 mo
Stem Thread Size
2 1/2 in MNPT
Overall Height
4.44 in
Float Diameter
2.58 in
Overall Width
2.56 in

Details

Item
Liquid Level Switch
Switch Function
Close On Rise
Mounting
Side
Float Travel
6 1/4 in
NEMA Rating
1
Max. Pressure
50 PSI
Operating Temp. Range
250 Degrees F Max
Max. Current
600 A
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 240V
5 hp
Float Material
Stainless Steel
Includes
Viton Packing - Rod and Float
Float Rod Angle
45 Degrees
Max. Voltage
475 V
Contact Form
DPST-2NC
Features
High-Temperature, Viton Packing
Body Material
Steel
Stem Material
Stainless Steel
Float Position
Right
Electrical Connections
Screw Clamp
HP @ 1 Phase - 120V
2 hp
Standards
CE, CSA File LR25490, UL File E12158, UL 50, UL 508
Enclosure Material
polypropylene or equivalent
NEMA Enclosure Rating
1
Voltage Rating - Maximum
575 V
Operating Temperature - Maximum
220 Degrees F
Electrical Connection
Screw Clamp
Minimum Media Specific Gravity
0.85
Horsepower @ Three Phase - 240V AC
5 hp
Series
9037H
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Style
Closed Tank Vertical
Operating Temperature - Minimum
-22 Degrees F
Proof Pressure
50 psi
Horsepower @ Single Phase - 240V AC
3 hp
Electrical Circuit Type
power circuit
[Ui] Rated Insulation Voltage
575 V UL 508
Product Specific Application
liquid level control
Controlled Fluid
fresh water specific gravity of 0.85 in or higher 0-250°F || sea water specific gravity of 0.85 in or higher 0-250°F || hydraulic oil specific gravity of 0.85 in or higher 0-250°F || corrosive fluid specific gravity of 0.85 in or higher 0-250°F
Maximum Operating Rate
60 cyc/mn
Cable Entry Number
3 knock-outs for 1/2" conduit UL 508
Terminals Description Iso N°1
line-load-load-line
Contacts Type And Composition
2 NC, snap action, DPST-DB, Form YY
Ambient Air Temperature For Storage
-22-220°F
Ambient Air Temperature For Operation
-22-220°F
Local Signalling
with external pointer
Device Application
closed tank
Operating Position
vertical position only
Materials In Contact With Fluid
stainless steel 316 || yellow brass || viton || cast iron || stainlesss steel 304
Product Destination
for closed tank
Device Short Name
9037H
Terminal Block Type
4 terminals
Motor Power Kw
1.5 kW 2 hp)115 V AC, 1 phase || 2.2 kW 3 hp)115 V AC, 3 phase || 2.2 kW 3 hp)230 V AC, 1 phase || 3.7 kW 5 hp)230 V AC, 3 phase || 0.75 kW 1 hp)460 V AC, 3 phase || 0.75 kW 1 hp)475 V AC, 3 phase || 0.18 kW 0.25 hp)32 V DC || 0.37 kW 0.5 hp)115 V DC || 0.37 kW 0.5 hp)230 V DC
Short-Circuit Protection
20 A cartridge fuse gG
Device Mounting
screw-in bushing
Float Movement
2...5 in adjustable
Contact Operation
contacts close on liquid rise
Kit Composition
rod || float switch || float
Electrical Durability
100 cycles 60 cyc/mn
Nema Degree Of Protection
NEMA 1 UL 50
Product Or Component Type
float switch
Mechanical Durability
300 cycles
Product Certifications
UL listed file E12158 || CSA file LR25490
Factory Modification
without

Description

Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 6 1/4 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range 250 Degrees F Max, Overall Length 14.66 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 3.89 in, Height 4.44 in, Width 2.56 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.