This item is Discontinued.

Telemecanique Sensors Photoelectric Sensor 18Mm Pnp Xub XUB4APANM12

Photoelectric Sensor 18Mm Pnp Xub (Discontinued)

  • Mfr # XUB4APANM12
  • Zoro # G0653759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB4APANM12
Zoro #
G0653759
UPC #
785901791812
Country of Origin
Indonesia

Dimensions

Overall Height
62 mm
Diameter
18 mm
Length
62 mm
Overall Diameter
18 mm
Sensor Diameter
18 mm

Details

Item
Photoelectric Sensor
Material
plastic
Body Material
Plastic
Electrical Connection
M12
IP Rating
IP65, IP67, IP69K
Response Time
1 msec
Sensing Method
Diffuse
Features
Scratch-Resistant Lens, Double Insulation, PBT Case
Current Consumption
35 mA no-load
Standards
CE, CSA, UL Listed
Maximum Delay Recovery
1 ms
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Series Name
general purpose single mode
Maximum Sensing Distance
0.15 m diffuse
Wiring Technique
3-wire
Supply Voltage Limits
10-36 V DC
Wire Insulation Material
PvR
Line Of Sight Type
axial
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Maximum Voltage Drop
<1.5 V closed state)
Emission
infrared diffuse
Type Of Output Signal
discrete
Product Certifications
UL || CSA || CE
Maximum Delay Response
1 ms
Electronic Sensor Type
photo-electric sensor
Detection System
diffuse
Switching Capacity In Ma
<= 100 mA overload and short-circuit protection)
Switching Frequency
500 Hz
Add On Output
without
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Maximum Delay First Up
15 ms
Output Type
solid state
Lens Material
PMMA
Sensor Design
cylindrical M18
Sensor Name
XUB
Ambient Air Temperature For Operation
-25-55°C
Enclosure Material
PBT
Ambient Air Temperature For Storage
-40-70°C
Status Led
1 LED yellow)output state
Discrete Output Type
PNP
Setting-Up
without sensitivity adjustment
[Sn] Nominal Sensing Distance
0.1-0.1 m diffuse
Discrete Output Function
1 NO
Supply Circuit Type
DC
Ip Degree Of Protection
IP67 double insulation IEC 60529 || IP65 double insulation IEC 60529 || IP69K double insulation DIN 40050
Load Current - Maximum
100 mA
Operating Temperature - Maximum
131 Degrees F
Number of Pins
4
Output Circuit Contact Form
1NO
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
12-24V DC
Style
Cylindrical
Sensing Distance - Maximum
150 mm
Electrical Installation Type
Direct Connector
Product Type
Photoelectric Sensor
Series
XUB
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
PNP
Orientation
Right Angle

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.