Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Photoelectric Sensor Compact Xux XUX5ARCNT16

Photoelectric Sensor Compact Xux (Discontinued)

  • Mfr # XUX5ARCNT16
  • Zoro # G0654005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUX5ARCNT16
Zoro #
G0654005
UPC #
628243293692
Country of Origin
France

Dimensions

Height
92 mm
Width
31 mm
Depth
77 mm
Overall Height
92 mm
Overall Depth
77 mm
Overall Width
31 mm

Details

Item
Photoelectric Sensor
Material
plastic
Sensing Method
Diffuse
Body Material
Plastic
Response Time
25 msec
IP Rating
IP65, IP67
Current Consumption
<= 35 mA no-load
Standards
CE, CSA, UL Listed
Electrical Connection
screw-clamp terminals, 1 x 1.5 mm² or 1 x 0.75 mm² with adaptor
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Wiring Technique
5-wire
Sensor Name
XUX
Type Of Output Signal
discrete
Enclosure Material
PBT
Maximum Delay Response
25 ms
Cable Entry
1 entry for M16 x 1.5 cable gland 7-10 mm
Ambient Air Temperature For Operation
-25-55°C
Detection System
diffuse
Lens Material
PMMA
Output Type
relay
Status Led
1 LED yellow)output state || 1 LED green)supply
Emission
infrared diffuse
Ip Degree Of Protection
IP67 double insulation IEC 60529 || IP65 double insulation IEC 60529
Series Name
general purpose single mode
[Sn] Nominal Sensing Distance
2.1-2.1 m diffuse
Discrete Output Function
1 C/O
Product Certifications
UL || CSA || CE
Setting-Up
sensitivity adjustment
Maximum Delay First Up
60 ms
Electrical Durability
500000 cycles 1 60 cyc/mn 250 V || 500000 cycles 0.4 60 cyc/mn 250 V
Switching Frequency
20 Hz
Switching Capacity In Ma
3 A cos φ = 1 for 0.5 million cycles at 1 operating cycle per second at 250 V)
Sensor Design
compact 92 x 71
Supply Circuit Type
AC/DC
Maximum Power Consumption In W
2 W AC/DC
Maximum Delay Recovery
25 ms
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Maximum Voltage Drop
<1.5 V closed state)
Maximum Sensing Distance
3 m diffuse
Supply Voltage Limits
20-264 V AC
Electronic Sensor Type
photo-electric sensor
[Us] Rated Supply Voltage
24...240 V AC/DC
Includes Indicator Lights
Indicator Lights Included
AC Voltage Rating
24-240V AC
Product Type
Photoelectric Sensor
Operating Temperature - Maximum
131 Degrees F
Style
Rectangular
Output Circuit Contact Form
1C/O
Electrical Installation Type
Screw Clamp Terminal
Load Current - Maximum
3 mA
Series
XUX
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
3 m
DC Voltage Rating
24-240V DC

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.