Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, Bare Wire

  • Mfr # XUM9ALAYL2
  • Zoro # G024874530

product price: 
$
390.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Material
Plastic
NEMA Enclosure Rating
4X
Switching Frequency
4,000 Hz
Electrical Connection
Bare Wire
Overall Height
31 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUM9ALAYL2
Zoro #
G024874530
UPC #
-
Country of Origin
Germany
Body Material
Plastic
NEMA Enclosure Rating
4X
Switching Frequency
4,000 Hz
Electrical Connection
Bare Wire
Series
XUM
Electrical Installation Type
Prewired Cable
DC Voltage Rating
12-24V DC
Output Circuit Contact Form
1NO/1NC
Output Circuit Relay Style
Solid State
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Minimum
3 m
Emitted Sensor Light
Red Light
Response Time
125 usec
Orientation
Straight
Sensing Method
Polarized Retroreflective
Product Type
Photoelectric Sensor
IP Rating
IP67, IP69K
Load Current - Maximum
100 mA
Sensing Distance - Maximum
15 m
Output Circuit Type
NPN and PNP
Style
Rectangular
Operating Temperature - Minimum
-25 Degrees C
Standards
Ce, cULus, Ecolab, UKCA
Operating Temperature - Maximum
55 Degrees C
Item
Photoelectric Sensor
Output Circuit Number of Wires
3
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Overall Height
31 mm
Cable Length
2 m

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.