Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic Body

  • Mfr # XCMH2110LA1
  • Zoro # G824874532

product price: 
$
42.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Electrical Connection
Pre-Wired Cable
Body Material
Plastic
IP Rating
IP66, IP67
Standards
UL
AC Contact Rating
0.75 A @ 240 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCMH2110LA1
Zoro #
G824874532
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Width
1.18 in
Body Depth
0.63 in
Overall Depth
0.63 in
Overall Width
1.18 in
Overall Height
2.36 in
Actuator Length
0.39 in
Mounting Hole Diameter
1 cm
Body Height
1.97 in

Details

Item
Photoelectric Sensor
Electrical Connection
Pre-Wired Cable
Body Material
Plastic
IP Rating
IP66, IP67
Standards
UL
AC Contact Rating
0.75 A @ 240 V
NEMA Enclosure Rating
4X
Includes Actuator
Actuator Included
Contact Form
1NO/1NC
Operating Torque - Maximum
0.5 N-m
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
20 mm
Over Travel - Linear
4.2 mm
Action
Momentary
Resistance Properties
Shock Resistant, Vibration Resistant
Reset Travel - Linear
1 mm
Directional Movement
Linear
Number of Mounting Holes
2
Pre-Travel - Linear
1.8 mm
Contact Action
Snap-Action
Series
XC
Plunger Adjustability
Fixed
Differential Travel - Linear
1.8 mm
DC Contact Rating
0.1 A @ 250 V
Operating Torque - Minimum
0.1 N-m
Total Travel - Linear
5 mm

Description

Photoelectric Sensor, Electrical Connection Pre-Wired Cable, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.