Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M8

  • Mfr # XUMRACAYM8
  • Zoro # G524874580

product price: 
$
488.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
IP67, IP69K
Product Type
Photoelectric Sensor
Switching Frequency
2,500 Hz
Operating Mode
Selectable Light On/Dark On
Operating Temperature - Minimum
-25 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUMRACAYM8
Zoro #
G524874580
UPC #
-
Country of Origin
Germany
IP Rating
IP67, IP69K
Product Type
Photoelectric Sensor
Switching Frequency
2,500 Hz
Operating Mode
Selectable Light On/Dark On
Operating Temperature - Minimum
-25 Degrees C
Load Current - Maximum
100 mA
Orientation
Straight
Sensing Distance - Maximum
15 mm
Number of Pins
4
Series
XUM
Electrical Installation Type
Direct Connector
Sensing Method
Diffuse
Body Material
Plastic
Electrical Connection
M8
Item
Photoelectric Sensor
Operating Temperature - Maximum
55 Degrees C
Response Time
200 usec
DC Voltage Rating
12-24V DC
Standards
Ce, cULus, Ecolab, UKCA
Output Circuit Relay Style
Solid State
Emitted Sensor Light
Red Light
NEMA Enclosure Rating
4X
Output Circuit Type
NPN and PNP
Style
Rectangular
Sensing Distance - Minimum
12 mm
Output Circuit Number of Wires
4
Output Circuit Contact Form
1NO/1NC
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Overall Height
34 mm

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.