Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimode Photoelectric Sensor, M16, Right Angle, Rectangular, Selectable Light On/Dark On, Relay NO/NC

  • Mfr # XUX0ARCTT16

  • Zoro # G0818763


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
92 mm
Width
1.18"
Depth
3.44"
Material
plastic
Body Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUX0ARCTT16
Zoro #
G0818763
UPC #
785901582458
Country of Origin
Multiple

Dimensions

Height
92 mm
Width
1.18"
Depth
3.44"
Depth (Rectangular Photoelectric Sensor)
87mm
Height - Rectangular Photoelectric Sensor
127 mm
Height (Rectangular Photoelectric Sensor)
127mm
Depth - Rectangular Photoelectric Sensor
87 mm
Width - Rectangular Photoelectric Sensor
30 mm
Length
5.00"
Width (Rectangular Photoelectric Sensor)
30mm
Overall Height
92 mm
Overall Depth
77 mm
Overall Width
31 mm

Details

Item
Photoelectric Sensor
Material
plastic
Body Material
PBT
Features
Diffuse, Background Suppression, Overload Protection, Polarized Retro-Reflective, Programmable, Reverse Polarity Protection, Short Circuit Protection
Sensing Method
Multimode
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/DC
Power Requirement (Rectangular Photoelectric Sensor)
24 to 240VAC/DC
Max. Sensing Distance - Rectangular Photoelectric Sensor
60 m
Output Circuit Type - Rectangular Photoelectric Sensor
NO/NC, Relay
Electrical Connection
M16
Max. Sensing Distance
60m
Light Source
Infrared LED
Operating Frequency
250 Hz
Standards
CE, CSA Certified, IEC 60529, RoHS, UL Listed
Max. Load Current
3,000 mA
Operating Temp. Range
-25 Degrees to 55 Degrees C
IP Rating
IP65, IP67
Max. Sensing Distance (Rectangular Photoelectric Sensor)
60.0m
Response Time
25 msec
Power Requirement
24 to 240VAC/DC
Product Certifications
UL || CE || CSA
[Us] Rated Supply Voltage
24...240 V AC/DC
Maximum Sensing Distance
15 m polarised reflex || 3 m diffuse || 60 m thru beam || 1.3 m diffuse with background suppression
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Supply Circuit Type
AC/DC
Maximum Delay Response
25 ms
Setting-Up
self-teaching
Cable Entry
1 entry for M16 x 1.5 cable gland 7-10 mm
Sensor Name
XUX
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Ambient Air Temperature For Operation
-25-55°C
Maximum Delay First Up
200 ms
Sensor Design
compact 92 x 71
Electronic Sensor Type
photo-electric sensor
Maximum Voltage Drop
<1.5 V closed state)
Switching Frequency
20 Hz
Add On Output
with alarm output, <= 100 mA overload and short-circuit protection
Status Led
1 LED green)supply || 1 LED red)instability || 1 LED yellow)output state
Type Of Output Signal
discrete
Enclosure Material
PBT
Maximum Power Consumption In W
2 W AC/DC
Ambient Air Temperature For Storage
-40-70°C
Detection System
multimode
Maximum Delay Recovery
25 ms
Lens Material
PMMA
Emission
infrared diffuse || infrared diffuse with background suppression || infrared thru beam || red polarised reflex
Time Delay Range
0.02...15 s monostable, on-delay or off-delay (programmable)
Output Type
relay
Electrical Durability
500000 cycles 1 60 cyc/mn 250 V || 500000 cycles 0.4 60 cyc/mn 250 V
Switching Capacity In Ma
0.5 A cos φ = 0.4 for 0.5 million cycles at 1 operating cycle per second at 250 V) || 3 A cos φ = 1 for 0.5 million cycles at 1 operating cycle per second at 250 V)
Series Name
general purpose multimode
[Sn] Nominal Sensing Distance
11-11 m polarised reflex need reflector XUZC50 || 40-40 m thru beam need a transmitter XUX0ARCTT16T || 2-2 m diffuse || 1.3-1.3 m diffuse with background suppression
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
11 m
Style
Rectangular
Electrical Installation Type
Screw Terminal
Load Current - Maximum
500 mA
Orientation
Right Angle
AC Voltage Rating
24-240V AC
Operating Temperature - Minimum
-13 Degrees F
Series
XU
Sensing Distance - Minimum
0 m
Operating Mode
Selectable Light On/Dark On
DC Voltage Rating
24-240V DC
Output Circuit Type
Relay NO/NC
Operating Temperature - Maximum
131 Degrees F
Output Circuit Number of Wires
5

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.