Photoelectric Sensor, Rectangle, Thru-Beam (Discontinued)
- Mfr # XULM080314
- Zoro # G0555554
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XULM080314
Zoro #
G0555554
UPC #
785901273967
Country of Origin
Unknown
Dimensions
Width
0.70"
Depth
1.77"
Length
2.75"
Details
Item
Photoelectric Sensor
IP Rating
IP67
Circuit Type
Relay NO/NC
Max. Load Current
2mA
Operating Frequency
20 Hz
Electrical Connection
2m Cable
Operating Temp. Range
-25 Degrees to 55 Degrees C
Light Source
Infrared LED
Max. Sensing Distance
45m
Power Requirement
24 to 240VAC/DC
Sensing Method
Through Beam Receiver
NEMA Rating
IP67
Body Material
Plastic
Response Time
25.0 msec
Features
PMMA Lens, Subcompact
Standards
CE, CSA, UL Listed
Operation Mode
Selectable Light On/Dark On
Shape
Rectangular
Emitted Sensor Light
Infrared
Product Type
Photoelectric Sensor
Description
Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.