Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Photoelectric Sensor, Rectangle, Thru-Beam XUM2ANCNL2

Photoelectric Sensor, Rectangle, Thru-Beam (Discontinued)

  • Mfr # XUM2ANCNL2
  • Zoro # G4588236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUM2ANCNL2
Zoro #
G4588236
UPC #
785901835813
Country of Origin
Unknown

Dimensions

Width
0.43"
Depth
0.79"
Height - Rectangular Photoelectric Sensor
31 mm
Width - Rectangular Photoelectric Sensor
11 mm
Length
1.22"
Depth - Rectangular Photoelectric Sensor
20 mm
Overall Height
31 mm
Cable Length
2 m
Overall Width
11 mm
Overall Depth
20 mm

Details

Item
Photoelectric Sensor Set
Sensing Method - Rectangular Photoelectric Sensor
Through Beam Set
IP Rating
IP65, IP67
Circuit Type
NPN NO/NC
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Output Circuit Type - Rectangular Photoelectric Sensor
NO/NC, NPN
Operating Mode - Photoelectric Sensor
Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor
15 m
Max. Load Current
100 mA
Electrical Connection - Rectangular Photoelectric Sensor
2m Cable
Operating Frequency
1,000 Hz
Electrical Connection
2m Cable
Shape
Rectangular
Operation Mode
Selectable Light On/Dark On
Sensing Method
Through-Beam
Features
Overload Protection, PMMA Lens, Reverse Polarity Protection, Short Circuit Protection
Body Material
PBT
Power Requirement
12 to 24VDC
Standards
CCC, CE, CSA, cUL, RoHS, UL Listed
NEMA Rating
IP67
Light Source
Infrared LED
Max. Sensing Distance
15m
Response Time
1.0 msec
Operating Temp. Range
-30 Degrees to 60 Degrees C
Switching Frequency
1 kHz
Output Circuit Contact Form
1NO/1NC
Electrical Installation Type
Prewired Cable
Output Circuit Type
NPN
Style
Rectangular
Sensing Distance - Maximum
15 m
Load Current - Maximum
100 mA
Operating Mode
Selectable Light On/Dark On
Product Type
Photoelectric Sensor Transmitter and Receiver Set

Description

Photoelectric Sensor Set, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.