Polarized Retroreflective Photoelectric Sensor, M12, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # XUB9ANXNM12

  • Zoro # G716318953


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Sensor Diameter
18 mm
Style
Cylindrical
Overall Diameter
16 mm
Response Time
0.5 msec
Sensing Method
Polarized Retroreflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB9ANXNM12
Zoro #
G716318953
UPC #
3606482182967
Country of Origin
Indonesia

Dimensions

Sensor Diameter
18 mm
Overall Diameter
16 mm
Overall Depth
44 mm
Overall Width
15 mm

Details

Item
Photoelectric Sensor
Style
Cylindrical
Response Time
0.5 msec
Sensing Method
Polarized Retroreflective
Operating Temperature - Maximum
131 Degrees F
Series
XU
Number of Pins
4
Emitted Sensor Light
Red Light
Body Material
Plastic
Electrical Installation Type
Direct Connector
Electrical Connection
M12
Output Circuit Number of Wires
4
Sensing Distance - Minimum
5 m
Output Circuit Type
NPN
IP Rating
IP65, IP67, IP69K
Switching Frequency
1,000 Hz
Operating Temperature - Minimum
-22 Degrees F
Includes Indicator Lights
Indicator Lights Included
Standards
CE, cULus Listed, RoHS, UKCA
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Maximum
7 m
DC Voltage Rating
12-24V DC

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.