Polarized Retroreflective Photoelectric Sensor, M12, Cylindrical, Selectable Light On/Dark On, PNP

  • Mfr # XUB9APXNM12

  • Zoro # G716319028


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Overall Width
15 mm
Operating Temperature - Maximum
131 Degrees F
DC Voltage Rating
12-24V DC
Sensing Distance - Minimum
5 m
Electrical Installation Type
Direct Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB9APXNM12
Zoro #
G716319028
UPC #
3606482182981
Country of Origin
Indonesia

Dimensions

Overall Width
15 mm
Overall Diameter
16 mm
Overall Depth
44 mm
Sensor Diameter
18 mm

Details

Operating Temperature - Maximum
131 Degrees F
DC Voltage Rating
12-24V DC
Sensing Distance - Minimum
5 m
Electrical Installation Type
Direct Connector
Series
XU
IP Rating
IP65, IP67, IP69K
Operating Mode
Selectable Light On/Dark On
Emitted Sensor Light
Red Light
Switching Frequency
1,000 Hz
Operating Temperature - Minimum
-22 Degrees F
Number of Pins
4
Output Circuit Number of Wires
4
Sensing Method
Polarized Retroreflective
Body Material
Plastic
Response Time
0.5 msec
Sensing Distance - Maximum
7 m
Style
Cylindrical
Standards
CE, cULus Listed, RoHS, UKCA
Electrical Connection
M12
Output Circuit Type
PNP
Item
Photoelectric Sensor
Includes Indicator Lights
Indicator Lights Included

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.