Power pressure swich
- Mfr # FSG2J20BP
- Zoro # G624784604
product price:Â
$
34.45
/ea
Key Features
Media Temperature - Minimum
0 Degrees C
Standards
CE, IEC 60529, IEC 60730
Pressure Connection Type
1/4" BSPP
Contact Form
2NC
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSG2J20BP
- Zoro #
- G624784604
- UPC #
- 047569115332
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- 2 Thresholds
Details
- Item
- Power pressure swich
- Media Temperature - Minimum
- 0 Degrees C
- Standards
- CE, IEC 60529, IEC 60730
- Pressure Connection Type
- 1/4" BSPP
- Contact Form
- 2NC
- IP Rating
- IP20
- Series
- FSG
- Actuator Style
- Diaphragm
- Media Temperature - Maximum
- 70 Degrees C
- Features
- 2 Thresholds
- Proof Pressure
- 116 psi
- Compatible Media
- Liquid
- Product Type
- Water Pump Switch
- Electrical Connection
- Screw-Clamp Terminal
Description
Power pressure swich, Series FSG, Standards CE, IEC 60529, IEC 60730
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.