This item is Discontinued.

Telemecanique Sensors Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 1000 psi 9012GCW1K1

This item is Discontinued.

Telemecanique Sensors

Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 1000 psi (Discontinued)

Mfr # 9012GCW1K1
Zoro # G0562740
UPC # 785901047872
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9012GCW1K1
Zoro #
G0562740
UPC #
785901047872
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
CSA C22.2 No 14; CE; UL listed file E12158 CCN NKPZ and CCN NTHT; CSA LR25490 class 3211 03
Circuit Type
Control Circuit
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Electrical Contact Form
SPDT
Temp. Range
-10 to 185 °F
Pressure Switch Port Type
(1) Port, 1/4-18 in FNPT
Pressure Switch Range
20 to 1000 psi
Max. Pressure
10000 psi
Actuation Type
Piston
Special Features
Local Display with range scale window
Pressure Switch Differential
59 to 200 psi
Type
Electromechanical Pressure Switch
Material
Die cast aluminium alloy

Description

Pressure Switch 480Vac 10Amp G +Options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.