Shop TELEMECANIQUE SENSORS
See all product information
Create Account
Pressure Switch, Standard, DPST, 1 Ports, 3/8" FNPS, 35 to 200 psi Range, Aluminum
- Mfr # 9013GHW2J63
- Zoro # G0563468
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
3/8 in FNPS
Range
35 to 200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9013GHW2J63
- Zoro #
- G0563468
- UPC #
- 785901151371
- Country of Origin
- Mexico
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- DPST
- Number of Pressure Connection Ports
- 1
- Pressure Connection Type
- 3/8 in FNPS
- Range
- 35 to 200 psi
- Housing Material
- Aluminum
- Factory On Setting
- 145 psi
- Factory Off Setting
- 175 psi
- Standards
- NSF ANSI 372; UL 508; CE; UL Listed file E12158; CSA file LR25490
- Pressure Switch Electrical Contact Form
- DPST
- Pressure Switch Port Type
- (1) Port, 3/8 in FNPS
- Pressure Switch Application
- Air Compressor and Water Pump
- Burst Pressure
- 250 psi
- Temp. Range
- -22 Degrees to 257 Degrees F
- Pressure Switch Range
- 35 to 200 psi
- Special Features
- Mercury Free; Green Premium product
- IP Rating
- IP20 (IEC 60529)
- Electrical Connection
- Screw-Clamp Terminals
- Pressure Switch Differential
- 30 to 50 psi
- HP
- 3 HP @ 230V
- Material
- Cast Aluminium Enclosure
Description
Pressure Switch 575Vac 5Hp G +Options
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.