CAD
Shop TELEMECANIQUE SENSORS

Pressure Switch, Standard, SPDT, 1 Ports, 1/4-18" FNPT, 1 to 40 psi Range, Aluminum

  • Mfr # 9012GAW2
  • Zoro # G2677071
CAD Available

product price: 
$
447.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
1 to 40 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9012GAW2
Zoro #
G2677071
UPC #
785901000952
Country of Origin
Mexico
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPT
Range
1 to 40 psi
Housing Material
Aluminum
Factory On Setting
1 psi
Factory Off Setting
40 psi
Standards
CE, CSA C22.2, RoHS
Actuation Type
Diaphragm
AC Contact Rating
10A @ 480V
Series
9012G
DC Contact Rating
0.11A @ 250V, 0.22A @ 125V
Pressure Switch Differential
1.6 to 8 psi
Max. Pressure
100 psi
Temp. Range
-10 Degrees to 185 Degrees F
IP Rating
54
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Range
1 to 40 psi
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Port Type
1-Port 1/4-18 in FNPT
Special Features
Mercury Free; Green Premium product
Material
Die cast aluminium alloy
Pressure - Maximum
40 psi
Pressure - Minimum
1 psi
Deadband Adjustability
Adjustable
Proof Pressure
100 psi
Differential Pressure - Maximum
2 psi
Media Temperature - Maximum
250 Degrees F
Differential Pressure - Minimum
0.6 psi
Media Temperature - Minimum
-40 Degrees F
CAD Available
Yes
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-10 Degrees F
NEMA Enclosure Rating
13, 4, 4X
Actuator Style
Diaphragm

Dimensions

Manufacturer Warranty Length
18 mo
Overall Width
3.5 in
Overall Height
6.24 in
Overall Depth
2.63 in

Description

Pressure Switch, NEMA Rating 13, 4, 4X, Series 9012G, Temp. Range -10 Degrees to 185 Degrees F, Standards CE, CSA C22.2, RoHS, Special Features Nitrile (Buna-N) Low Pressure Diaphragm, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, AC Contact Rating 3 A @ 240 V, 6 A @ 120 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.