
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (Discontinued)
- Mfr # XMAV12L2135
- Zoro # G4062271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XMAV12L2135
Zoro #
G4062271
UPC #
-
Country of Origin
China
Details
Item
Pressure Switch
Standards
CE; EN/IEC 60947-5-1; CCC; UL; CSA
Material
PC impregnated with Lexan 123
Circuit Type
Control Circuit
Pressure Switch Electrical Contact Form
1 C/O
Actuation Type
Diaphragm
Special Features
transparent; Mercury Free; Green Premium product
Temp. Range
-25 to 55 °C
Electrical Connection
Screw-Clamp Terminals
IP Rating
IP54 (EN/IEC 60529)
Burst Pressure
30 bar
Max. Pressure
15 bar
Description
Pressure switch XMA 12 bar - adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.