
Pressure Switch, 1 C/O, Detection of 1 single threshold Action (Discontinued)
- Mfr # XMLA035A2C11
- Zoro # G4060899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XMLA035A2C11
Zoro #
G4060899
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Standards
CE; UL 508; CSA C22.2 No 14; EN/IEC 60947-5-1; LROS (Lloyds register of shipping); EAC; CCC; BV
IP Rating
IP65 (EN/IEC 60529)
Special Features
Local Display; Mercury Free; Green Premium product
Temp. Range
-25 to 70 °C
Pressure Switch Electrical Contact Form
1 C/O
Electrical Connection
4 pins connector
Actuation Type
Diaphragm
Max. Pressure
45 bar
Burst Pressure
160 bar
Circuit Type
Control Circuit
Material
Zinc alloy
Description
Pressure switch XMLA 35 bar - fixed scal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.