
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (Discontinued)
- Mfr # XMLB010A2S12
- Zoro # G4063540
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XMLB010A2S12
Zoro #
G4063540
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Standards
CE; CSA C22.2 No 14; UL 508; EN/IEC 60947-5-1; CCC; LROS (Lloyds register of shipping); BV; EAC
Max. Pressure
12.5 bar
Special Features
Local Display; Mercury Free; Green Premium product
IP Rating
IP66 (EN/IEC 60529)
Circuit Type
Control Circuit
Electrical Connection
Screw-Clamp Terminals
Temp. Range
-25 to 70 °C
Material
Zinc alloy
Actuation Type
Diaphragm
Burst Pressure
45 bar
Pressure Switch Electrical Contact Form
1 C/O
Description
Pressure switch XMLB 10 bar - adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.