
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (Discontinued)
- Mfr # XMLB160D2C11
- Zoro # G4063854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XMLB160D2C11
Zoro #
G4063854
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Standards
UL 508; CSA C22.2 No 14; CE; EN/IEC 60947-5-1; BV; LROS (Lloyds register of shipping); CCC; EAC
IP Rating
IP65 (EN/IEC 60529)
Actuation Type
Piston
Material
Zinc alloy
Max. Pressure
200 bar
Special Features
Local Display; Mercury Free; Green Premium product
Temp. Range
-25 to 70 °C
Pressure Switch Electrical Contact Form
1 C/O
Electrical Connection
4 pins connector
Burst Pressure
720 bar
Circuit Type
Control Circuit
Description
Pressure switch XMLB 160 bar - adjustabl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.