Telemecanique Sensors
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action
Mfr # XMLB300D2S11
Zoro # G4062719
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Regulation between 2 thresholds
- Max. Pressure 375 bar
- IP Rating IP66 (EN/IEC 60529)
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action XMLA020A2C11
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action XMLA300D2S11
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action XMLA004A2S11
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG42J59
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi APAN41H00MHB022000#-NSR
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J52X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J30E
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi APAN41H00MHB021000#-NSR
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action 31QG3EEX
- UNITED ELECTRIC Pressure Switch, Spdt 10-100 Diff H54-25
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 2.9 to 116 psi, Standard Action MDR-F 8H-S UL
- Telemecanique Sensors Pressure Switches