
Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (Discontinued)
- Mfr # XMLB035A2S11
- Zoro # G4064021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XMLB035A2S11
Zoro #
G4064021
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Standards
CSA C22.2 No 14; EN/IEC 60947-5-1; UL 508; CE; BV; EAC; CCC; LROS (Lloyds register of shipping)
IP Rating
IP66 (EN/IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Material
Zinc alloy
Circuit Type
Control Circuit
Pressure Switch Electrical Contact Form
1 C/O
Temp. Range
-25 to 70 °C
Actuation Type
Diaphragm
Max. Pressure
45 bar
Special Features
Local Display; Mercury Free; Green Premium product
Burst Pressure
160 bar
Description
Pressure switch XMLB 35 bar - adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.