Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 3,000 psi

  • Mfr # XMLP3K0PD230

  • Zoro # G0199826


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5% of Full Scale
Output
4 to 20mA DC
Power Required
12 to 24V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMLP3K0PD230
Zoro #
G0199826
UPC #
785901717560
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Overall Width
1.02 in
Overall Length
1.42 in
Overall Height
2.33 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.5% of Full Scale
Output
4 to 20mA DC
Power Required
12 to 24V DC
Process Connection Type
NPT
Series
XMLP
Standards
CE, cULus Listed, EAC, EN/IEC 61326-2-3, EU RoHS Directive, NSF ANSI 61, RCM, REACH Regulation, RoHS
Range Units - Transmitter
psi
Compatible With
Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
Range Values - Transmitter
0 to 3000
Range
0 to 3000 psi
For Use With
Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
Housing
316L Stainless Steel
Features
Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, RoHS Exemption Information
Max. Pressure (PSI)
9,000 psi
Thermal Error
+/-0.02%
Wetted Materials - Transmitters
316L Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Weight
0.2 lb
Process Connection Gender
Male
Maximum Pressure
3,000 psi
Intrinsically Safe
No
For Use With Media Type
Explosion/Fire Proof
No
Overpressure
9,000 psi
Maximum Operating Temperature
185 Degrees F
Storage Temperature Range
-58 Degrees F to 212 Degrees F (-50 Degrees C to 100 Degrees C)
Housing Material
Stainless Steel
Response Time
2 msec
Burst Pressure
18,000 psi
Electrical Connection
4-Pin M12 Connector
Minimum Pressure
0 psi
Electrical Connections
4-Pin M12 Connector
Number of Wires
2
IP Rating
IP65, IP67, IP69K
Pressure Units
psi
Fitting Material
Steel
Process Media Temperature - Maximum
185 Degrees F
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Type Measured
Gauge
Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Minimum
-22 Degrees F
Input Voltage
12 to 24V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.5 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 24V DC, IP Rating IP65, IP67, IP69K, Series XMLP, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -22 Degrees F, Housing Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.