Zoro Homepage

Pressure Transmitter, 6,000 psi

  • Mfr # XMLP6K0PD730

  • Zoro # G0200499


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5% of Full Scale
Output
0 to 10V DC
Power Required
24V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMLP6K0PD730
Zoro #
G0200499
UPC #
785901718673
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Overall Height
2.33 in
Overall Width
1.02 in
Overall Length
1.42 in

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 6,000 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.5 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 24V DC, IP Rating IP65, IP67, IP69K, Series XMLP, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -22 Degrees F, Housing Material Stainless Steel, Fitting Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.