Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 600 psi

  • Mfr # XMLP600PD230

  • Zoro # G0194086


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5% of Full Scale
Output
4 to 20mA DC
Power Required
12 to 24V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMLP600PD230
Zoro #
G0194086
UPC #
785901718376
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Overall Width
1.02 in
Overall Length
1.42 in
Overall Height
2.33 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.5% of Full Scale
Output
4 to 20mA DC
Power Required
12 to 24V DC
Process Connection Type
NPT
Series
XMLP
Standards
CE, cULus Listed, EAC, EN/IEC 61326-2-3, EU RoHS Directive, NSF ANSI 61, RCM, REACH Regulation, RoHS
Compatible With
Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
Thermal Error
+/-0.02%
Features
Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, RoHS Exemption Information
Max. Pressure (PSI)
1,800 psi
Range
0 to 600 psi
Range Units - Transmitter
psi
Housing
316L Stainless Steel
Range Values - Transmitter
0 to 600
Wetted Materials - Transmitters
316L Stainless Steel
For Use With
Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
Minimum Operating Temperature
-22 Degrees F
Storage Temperature Range
-58 Degrees F to 212 Degrees F (-50 Degrees C to 100 Degrees C)
IP Rating
IP65, IP67, IP69K
Overpressure
1,800 psi
Intrinsically Safe
No
Pressure Units
psi
For Use With Media Type
Air 40 Degrees F to 275 Degrees F (-40 Degrees C to 135 Degrees C), Fresh Water 32 Degrees F to 275 Degrees F (0 Degrees C to 135 Degrees C), Gas 40 Degrees F to 275 Degrees F (-40 Degrees C to 135 Degrees C), Hydraulic Oil 40 Degrees F to 275 Degrees F (-40 Degrees C to 135 Degrees C), Refrigeration Fluid 40 Degrees F to 275 Degrees F (-40 Degrees C to 135 Degrees C)
Minimum Pressure
0 psi
Electrical Connections
4-Pin M12 Connector
Weight
0.19 lb
Response Time
2 msec
Number of Wires
2
Burst Pressure
3,600 psi
Maximum Pressure
600 psi
Electrical Connection
4-Pin M12 Connector
Explosion/Fire Proof
No
Process Connection Gender
Male
Housing Material
Stainless Steel
Fitting Material
Steel
Maximum Operating Temperature
185 Degrees F
Process Media Temperature - Minimum
-22 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
185 Degrees F
Output Power
4 to 20mA DC
Input Voltage
12 to 24V DC
Pressure Type Measured
Gauge
Pressure Measurement - Maximum
600 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 600 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.5 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 24V DC, IP Rating IP65, IP67, IP69K, Series XMLP, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -22 Degrees F, Housing Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.