Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 600 psi

  • Mfr # XMLP600PP130

  • Zoro # G0195818


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5% of Full Scale
Output
0.5 to 4.5V DC
Power Required
5V DC
Process Connection Type
NPT
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMLP600PP130
Zoro #
G0195818
UPC #
785901718529
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Overall Width
1.02 in
Overall Length
2.17 in
Overall Height
2.66 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.5% of Full Scale
Output
0.5 to 4.5V DC
Power Required
5V DC
Process Connection Type
NPT
Series
XMLP
Standards
CE, cULus Listed, EAC, EN/IEC 61326-2-3, EU RoHS Directive, NSF ANSI 61, RCM, REACh free of SVHC, REACH Regulation, RoHS
Wetted Materials - Transmitters
316L Stainless Steel
Range
0 to 600 psi
Range Units - Transmitter
psi
Features
Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, RoHS Exemption Information
Thermal Error
+/-0.02%
For Use With
Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
Housing
316L Stainless Steel
Range Values - Transmitter
0 to 600
Compatible With
Air -40-275 Degrees F (-40-135 Degrees C), Fresh water 32-275 Degrees F (0-135 Degrees C), Gas -40-275 Degrees F (-40-135 Degrees C), Hydraulic oil -40-275 Degrees F (-40-135 Degrees C), Refrigeration fluid -40-275 Degrees F (-40-135 Degrees C)
Max. Pressure (PSI)
1,800 psi
Intrinsically Safe
No
For Use With Media Type
Housing Material
Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Pressure Units
psi
Minimum Pressure
0 psi
IP Rating
IP65, IP67
Electrical Connection
3-Pin Packard Connector
Response Time
2 msec
Weight
0.2 lb
Process Connection Gender
Male
Maximum Operating Temperature
185 Degrees F
Fitting Material
Steel
Maximum Pressure
600 psi
Storage Temperature Range
-58 Degrees F to 212 Degrees F (-50 Degrees C to 100 Degrees C)
Explosion/Fire Proof
No
Electrical Connections
3-Pin Packard Connector
Burst Pressure
3,600 psi
Number of Wires
3
Overpressure
1,800 psi
Process Media Temperature - Minimum
-22 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
185 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
600 psi
Input Voltage
5V DC
Pressure Type Measured
Gauge
Output Power
0.5 to 4.5V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 600 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-0.5 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 5V DC, IP Rating IP65, IP67, Series XMLP, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -22 Degrees F, Housing Material Stainless Steel, Fitting Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.