Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Shielded

  • Mfr # XS618B1MBL2

  • Zoro # G1485906


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
4 to 8 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
41 mm
Proximity Sensor Electrical Connection
2m Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS618B1MBL2
Zoro #
G1485906
UPC #
785901883890
Country of Origin
Multiple

Dimensions

Length
41 mm
Length (Straight Wireway)
41 mm
Cable Length
2 m
Overall Diameter
18 mm
Overall Height
62 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Measurement Range
4 to 8 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
25 Hz AC/1000 Hz DC
Case Material
Nickel Plated Brass
Description/Special Features
Extended Range
Max. Current Load
200mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Standards
CE, CSA, RoHS, UL Listed
IP Rating
IP68, IP69K
Electrical Connection
Bare Wire
Maximum Delay Recovery
0.5 ms
Storage Temp. Range
-40-85 °C
Switching Capacity
5...200 mA DC || 5...300 mA AC
Supply Voltage Limits
20-264 V AC/DC
Body Type
fixed
Maximum Voltage Drop
<5.5 V closed)
Maximum Delay Response
0.5 ms
Application
general purpose
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay First Up
25 ms
Differential Travel
1...15% of Sr
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Series
XS6
Includes Indicator Lights
Indicator Lights Included
Features
Extended Range
Body Finish
Nickel Plated
Style
Cylindrical
Electrical Installation Type
Prewired Cable
Switching Frequency
1,000 Hz (DC), 25 Hz (AC)
Sensing Distance - Maximum
8 mm
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
AC/DC-Type
Body Material
Brass
DC Voltage Rating
24-240V DC
Output Circuit Number of Wires
2
AC Voltage Rating
24-240V AC
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Contact Form
NC
Sensing Face Shielding
Shielded
Sensing Distance - Minimum
4 mm
Load Current - Maximum
300 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/1000 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating IP68, IP69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.