Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Shielded

  • Mfr # XS518B1DAL2

  • Zoro # G0622273


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
0 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
41 mm
Proximity Sensor Electrical Connection
2m Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS518B1DAL2
Zoro #
G0622273
UPC #
785901517986
Country of Origin
Multiple

Dimensions

Length
41 mm
Cable Length
2 m
Overall Height
56 mm
Overall Diameter
18 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Measurement Range
0 to 4 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
3,000 Hz
Standards
CCC, CE, CSA, RoHS, UL Listed
Max. Current Load
100mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP68, IP69K
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
Electrical Connection
Bare Wire
Maximum Delay Response
0.15 ms
Series
XS5
Body Type
fixed
Switching Capacity
1.5...100 mA DC overload and short-circuit protection
Application
general purpose
Maximum Voltage Drop
<4 V closed)
Storage Temp. Range
-40-85 °C
Supply Voltage Limits
10-58 V DC
Maximum Delay First Up
10 ms
Differential Travel
1...15% of Sr
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay Recovery
0.2 ms
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
NEMA Enclosure Rating
4X
Output Circuit Type
DC-Type
Style
Cylindrical, Inductive
Output Circuit Number of Wires
2
Body Material
Brass
Load Current - Maximum
100 mA
Sensing Distance - Maximum
5 mm
Sensing Face Shielding
Shielded
DC Voltage Rating
12-48V DC
Switching Frequency
3,000 Hz
Body Finish
Nickel Plated
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Prewired Cable
Output Circuit Contact Form
NO
AC Voltage Rating
Not Rated
Features
Overload Protection, Short Circuit Protection

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 3,000 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating IP68, IP69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.