Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 1/2 in Connector, 2 Wires, Shielded

  • Mfr # XS618B1MAU20

  • Zoro # G1093084


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensor Style
Cylindrical Proximity Sensor
Measurement Range
4 to 8 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Length
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS618B1MAU20
Zoro #
G1093084
UPC #
785901505334
Country of Origin
Multiple

Dimensions

Length
41 mm
Overall Diameter
18 mm
Overall Height
73 mm

Details

Item
Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Measurement Range
4 to 8 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
24 to 240V AC/DC
Proximity Sensor Electrical Connection
3 Pin 1/2-20 UNF Male Connector
Basic Proximity Sensor Case Material
Metal
Proximity Sensor Operating Frequency
25 Hz AC/1000 Hz DC
Max. Current Load
200mA
IP Rating
IP67, IP69K
Standards
CE, CSA, RoHS, UL Listed
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
LED Indication
Electrical Connection
1/2 in Connector
Maximum Delay Response
0.5 ms
Maximum Delay Recovery
0.5 ms
Maximum Delay First Up
25 ms
Series
XS6
Supply Voltage Limits
20-264 V AC/DC
Body Type
fixed
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Application
general purpose
Differential Travel
1...15% of Sr
Switching Capacity
5...200 mA DC || 5...300 mA AC
Storage Temp. Range
-40-85 °C
Maximum Voltage Drop
<5.5 V closed)
Output Circuit Number of Wires
2
Electrical Installation Type
Direct Connector
Load Current - Maximum
300 mA
Style
Cylindrical, Inductive
Sensing Distance - Minimum
4 mm
Switching Frequency
1,000 Hz (DC), 25 Hz (AC)
DC Voltage Rating
24-240V DC
Sensing Distance - Maximum
8 mm
Output Circuit Type
AC/DC-Type
Number of Pins
3
Sensing Face Shielding
Shielded
Operating Temperature - Minimum
-13 Degrees F
Body Material
Brass
Body Finish
Nickel Plated
Operating Temperature - Maximum
158 Degrees F
Includes Indicator Lights
Indicator Lights Included
Output Circuit Contact Form
NO
NEMA Enclosure Rating
4X
AC Voltage Rating
24-240V AC

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/1000 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.