Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Telemecanique Sensors Proximity Sensor, Inductive, 2mm, NPN, NC XS112BLNBL2

Proximity Sensor, Inductive, 2mm, NPN, NC (Discontinued)

  • Mfr # XS112BLNBL2
  • Zoro # G0581874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS112BLNBL2
Zoro #
G0581874
UPC #
785901479956
Country of Origin
Indonesia

Dimensions

Proximity Sensor Diameter
12.0mm
Length
42mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
NPN
Output Mode
NC
Proximity Sensor Electrical Connection
2m Cable
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
2000 Hz
Case Material
Nickel Plated Brass
Max. Current Load
100mA
Standards
UL Listed, CSA Certified, CE Compliance, RoHS
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
67
Description/Special Features
1 Yellow LED For Output State, Reverse Polarity Protection, Overload And Short-Circuit Protection
NEMA Rating
4X

Description

Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2000 Hz, Proximity Sensor Output Circuit Type NPN, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 42mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.