Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Shielded

  • Mfr # XS630B1PAL2

  • Zoro # G0592207


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Length
61.6 mm
Proximity Sensor Electrical Connection
2m Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS630B1PAL2
Zoro #
G0592207
UPC #
785901562207
Country of Origin
Multiple

Dimensions

Length
61.6 mm
Cable Length
2 m
Overall Diameter
30 mm
Overall Height
62 mm

Details

Item
Proximity Sensor
Measurement Range
8 to 15 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 48V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
500 Hz
Description/Special Features
Extended Range
Standards
CE, CSA, E2, RoHS, UL Listed
Max. Current Load
200mA
IP Rating
IP68, IP69K
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
Bare Wire
Maximum Delay Response
0.6 ms
Series
XS6
Switching Capacity
<= 200 mA DC overload and short-circuit protection
Body Type
fixed
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Storage Temp. Range
-40-85 °C
Maximum Voltage Drop
<2 V closed)
Differential Travel
1...15% of Sr
Vibration Resistance
25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Maximum Delay Recovery
1.4 ms
Supply Voltage Limits
10-58 V DC
Maximum Delay First Up
10 ms
Application
mobile equipment; general purpose
Style
Cylindrical, Inductive
Body Material
Brass
DC Voltage Rating
12-48V DC
Switching Frequency
500 Hz
Output Circuit Contact Form
NO
Load Current - Maximum
200 mA
Output Circuit Number of Wires
3
Sensing Distance - Maximum
15 mm
Sensing Distance - Minimum
8 mm
Includes Indicator Lights
Indicator Lights Included
AC Voltage Rating
Not Rated
Sensing Face Shielding
Shielded
Body Finish
Nickel Plated
Output Circuit Type
PNP
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Prewired Cable
NEMA Enclosure Rating
4X
Features
Extended Range
Operating Temperature - Maximum
158 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 12 to 48V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating IP68, IP69K, Case Material Nickel Plated Brass, Length 61.6 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.