Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # XS1N12NA349D

  • Zoro # G7200952


product price: $74.99
/ea

Key Features

Proximity Sensor Style
Cylindrical Proximity Sensor
Measurement Range
0 to 3.2 mm
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Length
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS1N12NA349D
Zoro #
G7200952
UPC #
785901911333
Country of Origin
France

Dimensions

Length
41 mm
Depth
12 mm
Overall Diameter
12 mm
Overall Height
50 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 122 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.