Skip to Main Content
customer-service Help
Telemecanique Sensors

Rectngulr Proximity Sensr, Indctiv, 2 Wire

Telemecanique Sensors Rectngulr Proximity Sensr, Indctiv, 2 Wire XS8C4A1MPN12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$139.40
  • Item: Rectangular Proximity Sensor
  • Proximity Sensor Style: Rectangular Proximity Sensor
  • Proximity Sensing Method: Inductive
See full product details
This item ships free.
Total: $139.40

Telemecanique Sensors #XS8C4A1MPN12 Specifications

  • Item: Rectangular Proximity Sensor
  • Proximity Sensor Style: Rectangular Proximity Sensor
  • Proximity Sensing Method: Inductive
  • Proximity Sensor Power Requirement: 24 to 240V AC/DC
  • Proximity Sensor Output Circuit Type: 2 Wire
  • Output Mode: NO/NC
  • Length: 117 mm
  • Width: 40 mm
  • Max. Detecting Distance: 20.0 mm
  • Proximity Sensor Electrical Connection: Screw Clamp Terminal
  • Depth: 40 mm
  • Shielded / Unshielded: Shielded
  • Basic Proximity Sensor Case Material: Plastic
  • Proximity Sensor Operating Frequency: 300 Hz
  • Case Material: Plastic
  • Max. Current Load: 300/200ma
  • IP Rating: 65, 67, 69K
  • Standards: CCC, CE Compliance, CSA Certified, REACh, RoHS, UL Listed
  • Operating Temp. Range: -13 Degrees to 158 Degrees F
  • Length (Straight Wireway): 117 mm
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 20.0 mm, Proximity Sensor Electrical Connection Screw Clamp Terminal, Output Mode NO/NC, IP Rating 65, 67, 69K, Case Material Plastic, Length 117 mm, Width 40 mm, Depth 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300/200mA

Reviews of Telemecanique Sensors #XS8C4A1MPN12