Zoro Homepage

Roller Lever Arm, 1.5 In. Arm L

  • Mfr # 9007LA1

  • Zoro # G4327951


product price: $32.35
/ea

Key Features

Arm Length
1.5 in
Roller Dia.
0.63 in
Roller Width
0.25 in
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007LA1
Zoro #
G4327951
UPC #
785901811411
Country of Origin
Mexico

Dimensions

Arm Length
1.5 in
Roller Dia.
0.63 in
Roller Width
0.25 in
Arm Depth
0.31 in
Arm Width
Tapered
Roller Diameter
0.63 in
Arm Length - Maximum
1.5 in
Manufacturer Warranty Length
18 mo

Details

Item
Forked Roller Lever
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Actuator Type
Forked Roller
Arm Material
Zinc
Roller Material
Steel
Actuator Style
Forked Roller
Standards
REACH
Compatible with Series
9007AW, 9007C
Roller Adjustability
Fixed
Operating Temperature - Maximum
185 Degrees F
Series
9007
Operating Temperature - Minimum
-20 Degrees F
Environmental Characteristic
standard environment
Associated Complete Product
9007C
Device Short Name
9007C
Ambient Air Temperature For Operation
-20-185°F
Type Of Operator
cast zinc stay put 90° forked arm with rollers 1.5-1.5 in - -
Series Name
heavy duty
Type Of Roller
2 steel outside roller 0.63 in 0.25 in
Positive Opening
without
Product Or Component Type
limit switch lever
Ambient Air Temperature For Storage
-20-185°F
Movement Of Operating Head
rotary
Switch Actuation
by specific cam
Associated Head
9007C
Type Of Approach
lateral approach

Description

Forked Roller Lever, Actuator Type Forked Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 1.5 in, Roller Position Outside Offset, Roller Dia. 0.63 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width Tapered, Arm Depth 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.