Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Roller Lever Arm, 1.5 In. Arm L 9007Y3

Roller Lever Arm, 1.5 In. Arm L (Discontinued)

  • Mfr # 9007Y3
  • Zoro # G7016213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007Y3
Zoro #
G7016213
UPC #
785901493044
Country of Origin
Mexico

Dimensions

Arm Length
1.5 in
Roller Dia.
0.75 in
Arm Width
0.44 in
Arm Depth
0.73 in
Arm Length - Maximum
1.5 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.75 in

Details

Item
Forked Roller Lever
For Use With
9007C, Mfr. No. 9007T/FT
Actuator Type
Rod
Arm Material
Zinc
Roller Material
Steel
Actuator Style
Forked Roller
Standards
REACH
Operating Temperature - Maximum
185 Degrees F
Series
9007
Compatible with Series
9007C, 9007FT, 9007S9, 9007T
Operating Temperature - Minimum
-10 Degrees F
Ambient Air Temperature For Storage
-10-185°F
Switch Actuation
by cable
Movement Of Operating Head
rotary
Positive Opening
without
Product Or Component Type
limit switch lever
Device Short Name
9007T/FT
Associated Complete Product
9007C..CS9 || 9007T || 9007FT
Series Name
severe duty
Type Of Approach
lateral approach
Associated Head
9007CS9
Type Of Operator
cast zinc stay put 90° forked cable operated arm with reset bar 1.5-1.5 in - 90° forked lever with reset T handle
Ambient Air Temperature For Operation
-10-185°F
Environmental Characteristic
standard environment

Description

Forked Roller Lever, Actuator Type Rod, For Use With 9007C, Mfr. No. 9007T/FT, Arm Length 1.5 in, Roller Dia. 0.75 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.44 in, Arm Depth 0.73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.