Roller Lever Arm, 1.5 In. Arm L, Arm Depth: 1.19 in

  • Mfr # ZCE21

  • Zoro # G3333154


product price: $28.99
/ea

Key Features

Arm Length
1.5 in
Roller Dia.
0.63 in
Roller Width
0.63 in
For Use With
Mfr. No. XCMD, XCKD, XCKP, XCKT
Roller Position
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCE21
Zoro #
G3333154
UPC #
785901298311
Country of Origin
Indonesia

Dimensions

Arm Length
1.5 in
Roller Dia.
0.63 in
Roller Width
0.63 in
Arm Width
0.63 in
Arm Depth
1.19 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
1.5 in
Roller Diameter
0.63 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. XCMD, XCKD, XCKP, XCKT
Roller Position
Selectable
Roller Material
Thermoplastic
Arm Material
Zinc
Actuator Type
Roller Lever Plunger
Actuator Style
Roller Lever Plunger
Standards
EU RoHS, REACH
Movement Of Operating Head
linear
Associated Body
ZCMD39L1 || ZCT21N12 || ZCD27 || ZCMD21L5 || ZCD35 || ZCMD21C12 || ZCD31 || ZCT21G11 || ZCMD25L5 || ZCMD41L2 || ZCP27 || ZCMD29L1 || ZCD26 || ZCMD21L08U78 || ZCP35 || ZCT27P16 || ZCMD29L5 || ZCP28 || ZCD25 || ZCD21 || ZCP37 || ZCMD21L08R12 || ZCMD81L1 || ZCMD25L1 || ZCT25G11 || ZCT28G11 || ZCMD29C12 || ZCT26N12 || ZCT27G11 || ZCMD41L5 || ZCMD21M12 || ZCD37 || ZCP29M12 || ZCMD21L2 || ZCT21P16 || ZCD29M12 || ZCMD37L2 || ZCT26G11 || ZCP29 || ZCT28N12 || ZCD28 || ZCMD29L2 || ZCMD21L1 || ZCMD25L2 || ZCMD81L2 || ZCT25N12 || ZCP21M12 || ZCP21 || ZCMD39L2 || ZCMD61M12 || ZCMD61C12 || ZCMD81L5 || ZCD39 || ZCT28P16 || ZCD29 || ZCP39 || ZCP25 || ZCD21M12 || ZCT27N12 || ZCMD37L5 || ZCT25P16 || ZCP31 || ZCMD37L1 || ZCP26 || ZCT26P16 || ZCMD39L5 || ZCMD41L1 || ZCMD69C12
Ambient Air Temperature For Operation
-25-70°C
Positive Opening
with
Head Type
plunger head
Type Of Approach
lateral approach, 1 direction
Product Or Component Type
limit switch head
Ambient Air Temperature For Storage
-40-70°C
Switch Actuation
by 30° cam
Product Compatibility
XCKD || XCKP || XCMD || XCKT
Device Short Name
ZCE
Series Name
standard format
Environmental Characteristic
standard environment
Type Of Operator
roller lever plunger spring return thermoplastic
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Compatible with Series
XCKD, XCKP, XCKT, XCMD

Description

Limit Switch Lever Arm, Actuator Style Roller Lever Plunger, Standards EU RoHS, REACH, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.