Zoro Homepage

Roller Lever Arm, 2.5 In. Arm L

  • Mfr # 9007B22

  • Zoro # G3015582


product price: $60.39
/ea

Key Features

For Use With
9007C, Mfr. No. 9007T/FT
Roller Position
Outside Offset
Arm Depth
0.73 in
Roller Width
0.25 in
Actuator Type
Standard Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007B22
Zoro #
G3015582
UPC #
785901888017
Country of Origin
Mexico

Dimensions

Arm Depth
0.73 in
Roller Width
0.25 in
Roller Dia.
0.75 in
Arm Length
2.5 in
Arm Width
0.44 in
Arm Length - Maximum
2.5 in
Roller Diameter
0.75 in
Manufacturer Warranty Length
18 mo

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With 9007C, Mfr. No. 9007T/FT, Arm Length 2.5 in, Roller Position Outside Offset, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.44 in, Arm Depth 0.73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.