Roller Lever Arm, 7/8 to 4 In Arm L

  • Mfr # 9007HA24

  • Zoro # G6219656


product price: $55.25
/ea

Key Features

Arm Length
0.88 in to 4.00 in
Roller Dia.
0.69 in
Roller Width
0.25 in
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007HA24
Zoro #
G6219656
UPC #
785901818717
Country of Origin
Mexico

Dimensions

Arm Length
0.88 in to 4.00 in
Roller Dia.
0.69 in
Roller Width
0.25 in
Arm Depth
0.08 in
Arm Width
0.72 in
Manufacturer Warranty Length
18 mo
Arm Length - Maximum
4 in
Roller Diameter
0.69 in
Arm Length - Minimum
0.88 in

Details

Item
Limit Switch Lever Arm
For Use With
9007AW, Mfr. No. 9007C
Roller Position
Outside Offset
Actuator Type
Adjustable Roller
Roller Material
Steel
Arm Material
Zinc
Standards
REACH
Actuator Style
Rotary Lever Roller
Arm Adjustability
Adjustable
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
185 Degrees F
Series
9007C
Roller Adjustability
Adjustable
Compatible with Series
9007AW, 9007C
Product Or Component Type
limit switch lever
Type Of Operator
cast zinc spring return adjustable roller lever 0.88-4 in - ball bearing roller
Switch Actuation
by 30° cam
Ambient Air Temperature For Operation
-20-185°F
Ambient Air Temperature For Storage
-20-185°F
Environmental Characteristic
standard environment
Movement Of Operating Head
rotary
Associated Head
9007N || 9007B || 9007T10 || 9007C || 9007A || 9007T5
Type Of Roller
1 steel outside roller 0.69 in 0.25 in
Series Name
heavy duty
Device Short Name
9007C
Type Of Approach
lateral approach
Positive Opening
without
Associated Complete Product
9007AW || 9007C

Description

Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With 9007AW, Mfr. No. 9007C, Arm Length 0.88 in to 4.00 in, Roller Position Outside Offset, Roller Dia. 0.69 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.72 in, Arm Depth 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.