Zoro Homepage

Safety Interlock 240Vac 5A Txcs

  • Mfr # XCSTE7311

  • Zoro # G0560467


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key
Series
XCSTE
Actuator Length
Key Dependent
AC Contact Rating
3 A @ 120 V
DC Contact Rating
0.55 A @ 125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSTE7311
Zoro #
G0560467
UPC #
785901712411
Country of Origin
France

Dimensions

Actuator Length
Key Dependent
Height
3.7 in
Width
4.7 in
Depth
1.29 in
Cable Outer Diameter
7-10 mm
Manufacturer Warranty Length
18 mo
Overall Width
4.33 in
Overall Depth
1.3 in
Overall Height
3.7 in

Details

Item
Safety Interlock Switch
Style
Actuating Key
Series
XCSTE
AC Contact Rating
3 A @ 120 V
DC Contact Rating
0.55 A @ 125 V
Solenoid Voltage
24 V AC/DC
Contact Form
2NC
Connection Type
M11
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 140 Degrees F
Material
plastic
Body Material
Polyamide
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
Head Material
Polyamide
Electrical Connection
M11
Mechanical Durability
1000000 cycles
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Head Type
key operated turret head
Power Consumption In Va
10 VA
Ambient Air Temperature For Storage
-40-70°C
Minimum Actuation Speed
0.01 m/s
Contacts Type And Composition
2 NC
Positive Opening
with NC contact
Solenoid Contacts Type And Composition
1 NC slow-break)
Product Or Component Type
safety switch
Maximum Operating Rate
10 cyc/mn for maximum durability
Load Factor
1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
Short-Circuit Protection
10 A cartridge fuse gG (gl)
Maximum Actuation Speed
0.5 m/s
Ambient Air Temperature For Operation
-25-60°C
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 || 3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1
Number Of Poles
2
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
Protective Treatment
TC
Electrical Shock Protection Class
class II EN/IEC 61140
Cable Entry
1 entry tapped Pg 11
Supply Frequency
50/60 Hz
Contact Operation
slow-break, simultaneous
[Us] Rated Supply Voltage
24 V - 20...10 %
Positive Opening Minimum Force
15 N
Product Certifications
UL || CSA
[Ithe] Conventional Enclosed Thermal Current
6A
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 VEN/IEC 60947-1 || 300 VCSA C22.2 No 14
Actuator Forcible Withdrawal Rtc
500 N
Design
rectangular
Insulation
double insulated
Supply Voltage Type
AC/DC
Component Name
XCSTE
Circuitry Action
Slow Action
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Minimum
-13 Degrees F
Actuating Key Type
Pivoting, Flat
Mechanical Operating Durability
1,000,000
Operating Temperature - Maximum
158 Degrees F
Actuator Material
Plastic

Description

Safety Interlock Switch, Actuating Key, Contact Form 2NC, Actuator Length Key Dependent, Connection Type M11, AC Contact Rating 3 A @ 120 V, Series XCSTE, DC Contact Rating 0.55 A @ 125 V, Solenoid Voltage 24 V AC/DC, Height 3.7 in, Width 4.7 in, Depth 1.29 in, IP Rating IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Body Material Polyamide, Head Material Polyamide, Standards CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.