Zoro Homepage

Safety Interlock 24Vdc 100A Txsc

  • Mfr # XCSDMP70010

  • Zoro # G0560351


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Series
XCSDMP
Height
88 mm
Width
25 mm
Depth
13 mm
Electrical Connection
pre-cabled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSDMP70010
Zoro #
G0560351
UPC #
785901942863
Country of Origin
France

Dimensions

Height
88 mm
Width
25 mm
Depth
13 mm
Cable Length
10 m
Size
88 x 25 x 13 mm

Description

Safety Interlock Switch, Series XCSDMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.