Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Teach Button, F/ Ultrasonic Sensor

  • Mfr # XXZPB100

  • Zoro # G3203374


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Osisonic Ultrasonic Sensor
Includes
Cable, M12 Connector
Electrical Connection
1 male connector M12 3 pins straight || 1 female connector 5 pins straight
Accessory / Separate Part Designation
teach mode push-button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXZPB100
Zoro #
G3203374
UPC #
785901603719
Country of Origin
United States

Dimensions

Overall Width
20 mm
Overall Height
63 mm

Details

Item
Teach Mode Push-Button
Material
Plastic
For Use With
Osisonic Ultrasonic Sensor
Includes
Cable, M12 Connector
Electrical Connection
1 male connector M12 3 pins straight || 1 female connector 5 pins straight
Accessory / Separate Part Designation
teach mode push-button
Accessory / Separate Part Type
push-button
Accessory / Separate Part Category
sensor accessories
Accessory / Separate Part Destination
ultrasonic sensor
Product Compatibility
XX518A3.AM12 || XX7V1A1.AM12
Product Type
Teach Mode Push-Button
Compatible with Series
XX
Compatible with Brand
Schneider Electric
Compatible Product Type
Ultrasonic Sensor
Compatible with Manufacturer Model Number
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12
Compatible with Mfr. Model No.
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12
For Use with Mfr Model Number
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12
Compatible Manufacturer Part Number
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12
Compatible Manufacturer Model Number
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12
For Use With Mfr. Model Number
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12
Compatible with Manufacturer Model No.
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12
Compatible Pump Manufacturer Part Number
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12
Compatible Mfr. Model Number
XX518A3NAM12, XX518A3PAM12, XX7V1A1NAM12, XX7V1A1PAM12

Description

Teach Mode Push-Button, For Use With Osisonic Ultrasonic Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.