This item is Discontinued.

Telemecanique Sensors Severe Duty Limit Switch, No Lever, Rotary, Form Zb, 12A @ 600V AC, Actuator Location: Side L300WS2M3

This item is Discontinued.

Telemecanique Sensors

Severe Duty Limit Switch, No Lever, Rotary, Form Zb, 12A @ 600V AC, Actuator Location: Side (Discontinued)

Mfr # L300WS2M3
Zoro # G0837247
UPC # 785901714668
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L300WS2M3
Zoro #
G0837247
UPC #
785901714668
Country of Origin
Mexico
Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
Form Zb
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
12A @ 600V
Special Features
lateral approach
Operating Temp. Range
-10-185 °F
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Body Material
cast aluminium
IP Rating
IP67 conforming to IEC 60529
Contact Material
90/10 AgCdO on copper backing stationary contact || silver on steel backing moveable contact
Body Style (Limit Switch)
fixed
Standards
2.5 kV AC for 1 minute CE || 2.2 kV AC for 1 minute UL || 2.64 kV AC for 1 minute CSA
Series
L300 || L100
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Actuation Type
CW and CCW || from left or right
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Contact Action
snap action
Weight
1.5 lb(US)
Head Type
rotary head
Type Of Operator
spring return without operating lever
Number Of Poles
2

Dimensions

Body Depth - Limit Switch
2.03 in
Body Height - Limit Switch
4.95 in
Width
2.25 in

Description

Limit Switch 600Vac 12A Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.