Shop TELEMECANIQUE SENSORS

Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15 A at 600 V AC Contact Rating

  • Mfr # 9007AB22
  • Zoro # G3548851

product price: 
$
99.55
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
2 A @ 125 V
Contact Form- Switches
1NC/1NO
Lever Actuator Length - Snap Action Switch
1.65 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9007AB22
Zoro #
G3548851
UPC #
785901722724
Country of Origin
Mexico
Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
2 A @ 125 V
Contact Form- Switches
1NC/1NO
Over Travel
0.06 in
Operating Force
8 oz
Terminal Type
Screw
Operating Temp. Range
-13 Degrees to 185 Degrees F
Series
9007AB
Contact Form
1NO/1NC
Includes
Acutuator
Watertight - Snap Action Switch
No
Differential Travel
0.078 in
Voltage Rating
600V AC
Current Rating
15a
Housing Material
Plastic
Electrical Connection - Snap Action Switch
Screw
Type of Actuator
Rigid Roller Lever
Standards
C22-2-14, CE, CSA, UL Listed
Max. Pretravel
0.16 in
DC Contact Rating
0.02 A @ 600 V, 0.2 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
10 A @ 240 V, 15 A @ 120 V, 5 A @ 600 V, 6 A @ 480 V
Material
metal
Pretravel
0.16 in
Electrical Connection
Screw Terminal
Operating Temperature - Minimum
-20 Degrees F
Actuator Style
Roller Lever
Overtravel
0.06 in
Body Material
Cast Zinc
Operating Force - Minimum
2.22 N
Operating Temperature - Maximum
185 Degrees F
Operating Force - Maximum
8 ozf
Differential Travel - Maximum
0.078 in
Center Mounting Hole Distance
2.1 in
Product Or Component Type
snap limit switch
Switch Actuation
by 30° cam
Contacts Type And Composition
NC-NO SPDT-DB
Positive Opening
without
Minimum Force For Tripping
0.5 lbf
Terminals Description Iso N°1
(1-2)NC || (3-4)NO
Fixing Mode
by the body
Series Name
heavy duty
Number Of Steps
1
[Ithe] Conventional Enclosed Thermal Current
15 A
Nema Degree Of Protection
NEMA 1 Nema type 250
Contacts Material
silver contacts
Operator Profile
plunger head
Ambient Air Temperature For Storage
-20-185°F
Type Of Approach
traverse approach, 2 directions
[Ie] Rated Operational Current
5 A 600 V AC, A600 NEMA rating designation || 6 A 480 V AC, A600 NEMA rating designation || 10 A 240 V AC, A600 NEMA rating designation || 15 A 120 V AC, A600 NEMA rating designation || 0.02 A 600 V DC || 0.2 A 250 V DC || 0.5 A 125 V DC
Movement Of Operating Head
linear
Body Type
fixed
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14 contact block
Contact Operation
snap action
Ip Degree Of Protection
IP20 conforming to IEC 60529
Operator Material
cast zinc
Ambient Air Temperature For Operation
-20-185°F
Device Short Name
9007AO/CO
Number Of Poles
1
Maximum Force For Tripping
0.5 lbf
Type Of Operator
spring return roller lever plunger metal LH bracket + 0.22" roller
Roller Material
Metal
Mounting Hole Horizontal Center to Center Distance
53 mm

Dimensions

Lever Actuator Length - Snap Action Switch
1.65 in
Height - Snap Action Switch
0.83 in
Width - Snap Action Switch
2.5 in
Depth - Snap Action Switch
1.03 in
Mounting Dimension
2.10" Centers
Mounting Dimension - Snap Action Switch
2.10 in Centers
Actuator Length
1.65"
Depth
1.03"
Length
2.5"
Height
0.828"
Width
0.95 in
Roller Diameter
0.22 in
Body Depth
2.44 in
Overall Width
0.95 in
Lever Actuator Length
1.65 in
Body Height
2.5 in
Overall Height
2.5 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.44 in
Body Width
0.95 in
Roller Width
0.22 in

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15 A @ 600 V, DC Contact Rating - Snap Action Switch 2 A @ 125 V, Contact Form- Switches 1NC/1NO, Lever Actuator Length - Snap Action Switch 1.65 in, Height - Snap Action Switch 0.83 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 1.03 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.10 in Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.