Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Snap Switch, 600V, 10A 9007CP221

Snap Switch, 600V, 10A (Discontinued)

  • Mfr # 9007CP221
  • Zoro # G0839846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007CP221
Zoro #
G0839846
UPC #
785901833024
Country of Origin
Mexico

Dimensions

Depth
2.2 in
Width
0.83 in
Height
2.5 in

Details

Item
Snap Switch
Voltage
600V
Amps
10A
Bus Material
metal
Mounting Style
panel mounting
Material
silver contacts
Features
Mercury Free

Description

Snap Switch 600V 10Amp C +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.