Through-Beam Photoelectric Sensor, Bare Wire, Cylindrical, Selectable Light On/Dark On, PNP

  • Mfr # XUB2APXNL2R

  • Zoro # G616318992


product price: $67.39
/ea

Key Features

Response Time
0.5 msec
Operating Temperature - Minimum
-22 Degrees F
Standards
CE, cULus Listed, RoHS, UKCA
IP Rating
IP65, IP67
DC Voltage Rating
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUB2APXNL2R
Zoro #
G616318992
UPC #
3606482182622
Country of Origin
Indonesia

Dimensions

Sensor Diameter
18 mm
Overall Depth
44 mm
Cable Length
2 m
Overall Diameter
16 mm
Overall Width
15 mm

Details

Response Time
0.5 msec
Operating Temperature - Minimum
-22 Degrees F
Standards
CE, cULus Listed, RoHS, UKCA
IP Rating
IP65, IP67
DC Voltage Rating
12-24V DC
Emitted Sensor Light
Red Light
Sensing Method
Through-Beam
Electrical Connection
Bare Wire
Output Circuit Number of Wires
4
Body Material
Plastic
Electrical Installation Type
Prewired Cable
Includes Indicator Lights
Indicator Lights Included
Style
Cylindrical
Sensing Distance - Maximum
30 m
Switching Frequency
1,000 Hz
Sensing Distance - Minimum
20 m
Output Circuit Type
PNP
Operating Mode
Selectable Light On/Dark On
Item
Photoelectric Sensor
Operating Temperature - Maximum
131 Degrees F
Series
XU

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.