Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Sensor, Analog, 508mm, 15-24VDC

  • Mfr # VM1VAQ

  • Zoro # G0866923


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Case Material
Plastic
Circuit Type
Analog
Detecting Distance
508mm
Power Required
15 to 24V DC
Output
0 to 10V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM1VAQ
Zoro #
G0866923
UPC #
785901546795
Country of Origin
United States

Dimensions

Length
2.35 in
Width
0.71 in
Depth
0.71 in
Length (Straight Wireway)
2.35 in
Minimum Size Of Detected Object
cylinder diameter 2.5 mm - up to 200 mm sensing distance
Height
43.7 mm
Overall Depth
66 mm
Overall Width
18 mm
Overall Height
44 mm

Details

Item
Rectangular Ultrasonic Sensor
Case Material
Plastic
Circuit Type
Analog
Detecting Distance
508mm
Power Required
15 to 24V DC
Output
0 to 10V DC
Max. Load
40 mA
Electrical Connection
M12
IP Rating
IP67
Operating Frequency
300 kHz
Operating Temp. Range
-22 Degrees to 158 Degrees F
Response Time
60 msec
Standards
CE, REACH, UL Listed
Description/Special Features
Dual Mount Body Style
NEMA Rating
4X
Material
plastic
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP67
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Type Of Sensing Window
adjustable
Sensor Design
flat form + cylindrical M18
[Sa] Assured Operating Distance
50.8-508 mm remote teach push-button
Enclosure Material
valox
Current Consumption
40 mA
Status Led
off when object is within range 1 LED green)
Nema Degree Of Protection
NEMA 4X indoor use only)
Repeat Accuracy
0.0127
[Us] Rated Supply Voltage
15...24 V DC overload and short-circuit protection
Wiring Technique
4-wire
Ambient Air Temperature For Storage
-40-85°C
Front Material
glass epoxy
Supply Voltage Limits
13-28 V DC
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Relative Humidity
100-100 % without condensation
Product Certifications
UL
Sensor Type
ultrasonic sensor
Blind Zone
0-51 mm
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
[Sn] Nominal Sensing Distance
508-508 mm
Device Short Name
VM1
Iso Thread
M18 x 1
Analogue Output Range
0...10 V autoslope
Beam Angle
5°
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Type Of Output Signal
analog
[Sd] Sensing Range
50.8-508 mm
Marking
CE
Series Name
Virtu VM1
Maximum Switching Current
40 mA reverse polarity protection
Transmission Frequency
300 kHz
Ambient Air Temperature For Operation
-30-70°C
Output Circuit Voltage - Maximum
10 V
Series
Virtu VM1
Style
Rectangular
Number of Pins
4
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Load Current - Maximum
40 mA
Output Circuit Type
Analog
NEMA Enclosure Rating
4X
Sensing Distance - Maximum
51 cm
Voltage Rating
13-28V DC
Body Material
Plastic
Switching Frequency
300 kHz
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Sensing Distance - Minimum
5 cm

Description

Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, 0 to 10V DC Output, Circuit Type Analog, Max. Load 40 mA, Electrical Connection M12, Length 2.35 in, Width 0.71 in, Depth 0.71 in, Power Required 15 to 24V DC, NEMA Rating 4X, IP Rating IP67, Operating Frequency 300 kHz, Standards CE, REACH, UL Listed, Operating Temp. Range -22 Degrees to 158 Degrees F, Description/Special Features Dual Mount Body Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.