Zoro Homepage

Ultrasonic Sensor, NPN/PNP, 102mm

  • Mfr # SM350A46000

  • Zoro # G0939601


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Case Material
Plastic
Circuit Type
NO
Diameter
12 mm
Detecting Distance
102mm
Power Required
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM350A46000
Zoro #
G0939601
UPC #
785901547693
Country of Origin
United States

Dimensions

Diameter
12 mm
Length
2.09 in
Width
0.47 in
Depth
12 mm
Length (Straight Wireway)
2.09 in
Height
12 mm
Minimum Size Of Detected Object
cylinder diameter 2.5 mm - up to 1 mm sensing distance
Overall Diameter
12 mm
Overall Height
58 mm

Details

Item
Cylindrical Ultrasonic Sensor
Case Material
Plastic
Circuit Type
NO
Detecting Distance
102mm
Power Required
12 to 24V DC
Output
NPN/PNP
Max. Load
25 mA
Electrical Connection
M8
IP Rating
IP67
Operating Frequency
500 kHz
Operating Temp. Range
-22 Degrees to 152 Degrees F
Response Time
4 msec
Standards
CE, REACH, UL Listed
NEMA Rating
4X
Description/Special Features
Compact Size
Material
plastic
Ip Degree Of Protection
IP67
Product Certifications
UL
[Us] Rated Supply Voltage
12...24 V DC overload and short-circuit protection
Nema Degree Of Protection
NEMA 4X indoor use only)
[Sa] Assured Operating Distance
6.3-101.6 mm
[Sd] Sensing Range
6.3-101.6 mm
Blind Zone
0-6.4 mm
Maximum Switching Current
100 mA reverse polarity protection
Sensor Design
cylindrical M12
Type Of Sensing Window
fixed
Supply Voltage Limits
10-28 V DC
Maximum Differential Travel
0.7 mm
Ambient Air Temperature For Operation
-30-70°C
Repeat Accuracy
0.007
Type Of Output Signal
discrete
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Ambient Air Temperature For Storage
-40-100°C
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Wiring Technique
4-wire
Beam Angle
8°
Current Consumption
25 mA
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Discrete Output Type
PNP/NPN
Sensor Type
ultrasonic sensor
Series Name
Superprox 300
Front Material
glass epoxy
Marking
CE
Transmission Frequency
500 kHz
Iso Thread
M12 x 1
Device Short Name
SM350
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Discrete Output Function
1 NO
Enclosure Material
ULTEM
Relative Humidity
100-100 % without condensation
[Sn] Nominal Sensing Distance
101.6-101.6 mm
Switching Frequency
500 kHz
Style
Cylindrical
Voltage Rating
10-28V DC
Sensing Distance - Minimum
1 cm
Features
M12 Sensor Body, Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Load Current - Maximum
25 mA
Series
Superprox 300
Sensing Distance - Maximum
10 cm
Body Material
Plastic
Operating Temperature - Minimum
-22 Degrees F
Output Circuit Contact Form
NO
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Number of Pins
4
NEMA Enclosure Rating
12, 13, 4X, 5
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
NPN, PNP

Description

Cylindrical Ultrasonic Sensor, Case Material Plastic, Diameter 12 mm, Detecting Distance 102mm, NPN/PNP Output, Circuit Type NO, Max. Load 25 mA, Electrical Connection M8, Length 2.09 in, Width 0.47 in, Power Required 12 to 24V DC, NEMA Rating 4X, IP Rating IP67, Operating Frequency 500 kHz, Standards CE, REACH, UL Listed, Operating Temp. Range -22 Degrees to 152 Degrees F, Description/Special Features Compact Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.