Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Mounting Actuating Key

  • Mfr # XCSZ12

  • Zoro # G3618666


product price: $18.15
/ea

Key Features

For Use With
XCSPA, XCSTE
Accessory / Separate Part Destination
plastic guard switch
Accessory / Separate Part Type
actuator
Accessory / Separate Part Category
mounting and fixing accessories
Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCSZ12
Zoro #
G3618666
UPC #
785901729396
Country of Origin
Multiple

Dimensions

Length
40 mm
Overall Length
1 5/8 in

Details

Item
Wide Mounting Actuating Key
For Use With
XCSPA, XCSTE
Accessory / Separate Part Destination
plastic guard switch
Accessory / Separate Part Type
actuator
Accessory / Separate Part Category
mounting and fixing accessories
Accessory / Separate Part Designation
actuator with wide fixing
Product Compatibility
XCSPA || XCSTE || XCSTA
Compatible Product Type
Key-Actuated Safety-Interlock Switches
Product Type
Wide Mounting Actuating Key
Compatible with Series
XCSPA, XCSTA, XCSTE

Description

Actuating Key, Wide Mounting, For Use With XCSPA, XCSTE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.