
CL100197 Light Duty Commercial Tubular Grade 2 Passage Lever
Mfr # 131027
Zoro # G416364397
product price: $54.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131027
Zoro #
G416364397
UPC #
-
Country of Origin
China
Description
Features Light Duty Commercial Tubular Grade 2 Passage Lever Grade 2 Tubular Steel Chassis Coated With Zinc Dichromate Corrosion Resistance Lever Is Non-Handed & Solid Cast Latch 1-1/8 in. x 2-1/4 in. Square Corner Faceplate 1 in. Housing Diameter Stainless Steel 1/2 in. Throw Adjustable Backset 2-3/4 in. Or 2-3/8 in. Finish - US26D Satin Chrome 1-1/8 in. x 2-3/4 in. x 3/32 in. T Strike Use Of Doors 1-3/8 in. To 1-3/4 in. Thick Uses 2-1/8 in. Diameter Hole For Lever & 1 in. Diameter Hole For Latch Bolt Fits Standard 161 Door Prep Dimension - 12 x 3.5 x 9 in. Item Weight - 2.5 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.